PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G456
  • Mfr. Model # 30G456
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Action Momentary
  • Item Pushbutton
  • Colour Green
  • Size 30mm
  • Standards UL/CSA/CE
  • NEMA Rating 4, 4X and 13
  • Type of Operator Mushroom Head
  • Material Plastic
  • Contact Form 1NC
  • Legend No Legend
  • Number of Operators 1
  • Terminal Connection Pressure Plate
  • Bezel Plastic
  • Head Material Plastic
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list