PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G454
  • Mfr. Model # 30G454
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Action Momentary
  • Colour Black
  • Size 30mm
  • Standards UL/CSA/CE
  • NEMA Rating 4 and 13
  • Item Pushbutton
  • Type of Operator Mushroom Head
  • Material Metal
  • Number of Operators 1
  • Contact Form 1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Zinc Die Cast
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list