Skip Content
PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G453
  • Mfr. Model # 30G453
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Action Momentary
  • Item Pushbutton
  • Colour Green
  • Size 30mm
  • Standards UL/CSA/CE
  • NEMA Rating 4 and 13
  • Type of Operator Mushroom Head
  • Material Metal
  • Number of Operators 1
  • Terminal Connection Pressure Plate
  • Legend No Legend
  • Contact Form 1NC
  • Bezel Chrome Plated Zinc Die Cast
  • Head Material Metal
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list