PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUSHBTN,NON-ILL.,30MM,1NC,2 1/4INMU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G452
  • Mfr. Model # 30G452
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Size 30mm
  • Action Momentary
  • NEMA Rating 4 and 13
  • Colour Red
  • Item Pushbutton
  • Standards UL/CSA/CE
  • Type of Operator Mushroom Head
  • Material Metal
  • Number of Operators 1
  • Contact Form 1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Zinc Die Cast
  • Contact Rating 10A @ 600VAC
  • Head Material Metal
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list