PUSHBTN,NON-ILL.,30MM,1NC,1 5/8INMU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,1NC,1 5/8INMU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G466
  • Mfr. Model # 30G466
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Action Maintained
  • Size 30mm
  • Item Pushbutton
  • Type of Operator Mushroom, Push Pull
  • Standards UL/CSA/CE
  • NEMA Rating 4 and 13
  • Material Metal
  • Number of Operators 1
  • Legend No Legend
  • Contact Form 1NO/1NC
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Zinc Die Cast
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list