PUSHBTN,NON-ILL.,30MM,1NC,1 3/8INMU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHBTN,NON-ILL.,30MM,1NC,1 3/8INMU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G460
  • Mfr. Model # 30G460
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Size 30mm
  • Action Momentary
  • Standards UL/CSA/CE
  • NEMA Rating 4 and 13
  • Item Pushbutton
  • Colour Black
  • Type of Operator Mushroom Head
  • Material Metal
  • Number of Operators 1
  • Legend No Legend
  • Contact Form 1NC
  • Terminal Connection Pressure Plate
  • Head Material Metal
  • Bezel Chrome Plated Zinc Die Cast
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list