Skip Content
PUSH STYLE GREASE GUN, 80 ML,2 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUSH STYLE GREASE GUN, 80 ML,2 OZ.

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N896
  • Mfr. Model # 14N896
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Standard Hydraulic And Flush Style Couplers
  • Item Grease Gun
  • Application Compact Guns Get Low Vicosity Grease And Oil Into Tight Spaces
  • Features Piston-style Construction Allows One-handed Operation.
  • Volume Per Stroke 2 oz.
  • Strokes Per Oz. 1.0
  • Tube Material Plastic
  • For Use With Low Vicosity Grease And Oil
  • Tool Length 8"
  • Max. Operating Pressure 20 PSI
  • Bulk Capacity 2-1/2 oz.
  • Grease Gun Loading Method Bulk
  • Tube Color Black
  • Pipe Length 2"
  • Nozzle Extension Type Rigid Pipe
  • Grease Gun Handle Style Push
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list