Skip Content
PUSH ROLL UK .023 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH ROLL UK .023

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW199-732
  • Mfr. Model # 199-732
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 716
  • Shipping Weight 0.03 lbs

Product Details

SPOOLMATE(TM) 100 spool gun, drive roll.

Technical Specs

  • Item Push Roll
  • For Use With Spool mate 100, 185 and 250 MIG guns
  • Size 0.024"
  • Wire Size (In.) 0.023
  • For MIG Guns Spoolmate 100, 185 and 250 Mig Guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list