Skip Content
PUSH ROD ASSEMBLY,FOR 8 IN WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH ROD ASSEMBLY,FOR 8 IN WALL

ACORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZWP6
  • Mfr. Model # 3ZWP6
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • For Use With Sinks And Toilets
  • Includes Pushrod, 3/8" NPS Conduit, 3/8" NPS Locknut, Washer, Hex Bushing Adapter, Escutcheon And Blank Pushbutton
  • Inlet (In.) -
  • Item Push Rod Assembly
  • Package Quantity 1
  • Size -
  • Type For 8" Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list