Skip Content
PUSH PULLER ST 10 TONS RCH 8-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUSH PULLER ST 10 TONS RCH 8-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FX53
  • Mfr. Model # 29FX53
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.11 lbs

Technical Specs

  • For Use With 1123, 1150, 1151, 1152, 1153
  • Application Pulling of Gears, Bearings, Harmonic Balancers and Other Parts with Tapped Holes
  • Capacity 10 Tons
  • Item Push Puller Set
  • Use with Model Heavy-Duty Trucks
  • Reach 8-1/4"
  • Screw Size 3/4"-16 x 12", 3/4"-16 x 11-3/4", 5/8"-18 x 5-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list