PUSH PULLER 30 TONS REACH 10IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSH PULLER 30 TONS REACH 10IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FX44
  • Mfr. Model # 29FX44
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Application Pulling of Gears, Bearings, Harmonic Balancers and Other Parts with Tapped Holes
  • Capacity 30 Tons
  • Item Push Puller
  • For Use With 1126, 1127, 1165
  • Reach 10"
  • Spread (In.) 7-1/4 - 17
  • Screw Size 1-1/2"-12 x 17-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list