Skip Content
PUSH PULLER 10 TONS REACH 8-1/4IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH PULLER 10 TONS REACH 8-1/4IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FX43
  • Mfr. Model # 29FX43
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.17 lbs

Technical Specs

  • For Use With 1123,1150,1151,1152,1153
  • Capacity 10 Tons
  • Application Pulling of Gears, Bearings, Harmonic Balancers and Other Parts with Tapped Holes
  • Item Push Puller
  • Spread (In.) 2-5/8 - 7-3/4
  • Use with Model Heavy-Duty Trucks
  • Reach 8-1/4"
  • Screw Size 3/4"-16 x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list