Skip Content
PUSH PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH PULL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKR8R
  • Mfr. Model # 9001SKR8R
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accessory Group -
  • NEMA Rating NEMA 1,2,3,3R,4,4X,6,12,13
  • Action Momentary
  • Item Pushbutton
  • Size 30mm
  • Standards UL
  • Colour Red
  • Legend No Legend
  • Type of Operator 40mm Mushroom Head
  • Head Material Plastic
  • Bezel Material Double-Insulated Plastic
  • IP Rating 66
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list