Skip Content
PUSH PULL TUB CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH PULL TUB CLOSURE

WATCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AVL6
  • Mfr. Model # 6AVL6
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Length (In.) .50
  • Includes Brass pin threaded 5/16"-18, Brass pin threaded 3/8"-16, Stopper, strainer body cover, silicone adhesive
  • Material of Construction Chrome Plated Brass
  • Package Quantity 1
  • Item Tub Closure
  • Color/Finish Chrome
  • Type Push Pull(R) Tub Closure
  • Connection Silicone Adhesive
  • Drain Material Chrome-Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list