PUSH/PULL RED 40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUSH/PULL RED 40MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BW643
  • Mfr. Model # ZB4BW643
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pushbutton
  • Colour Red
  • Action Momentary
  • NEMA Rating NEMA 1, 3, 4, 4X, 12
  • Size 22mm
  • Standards UL, CSA, CE, RoHS
  • Lamp Type LED
  • Type of Operator 40mm Mushroom Head
  • Legend No Legend
  • Bezel Chrome Plated Metal
  • Lamp Voltage Dependent on Module Used
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Basic Material Metal
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Transformer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list