Skip Content
PUSH PULL OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH PULL OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR8R
  • Mfr. Model # 9001KR8R
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accessory Group -
  • Colour Red
  • Action Momentary
  • Size 30mm
  • NEMA Rating NEMA 1,2,3,3R,4,6,12,13
  • Type of Operator Momentary Pull/Center Maintained/Momentary Push
  • Standards UL 4 and 13
  • Item Push Button Operator
  • Legend No Legend
  • Head Material Plastic
  • Bezel Material Chrome Die Cast Aluminum
  • Basic Material Metal
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list