Skip Content
PUSH PLATES,SS,DULL 304,4 X20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH PLATES,SS,DULL 304,4 X20 IN

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGK1
  • Mfr. Model # 2RGK1
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 1106
  • Shipping Weight 2.67 lbs

Technical Specs

  • Finish Dull Type 304
  • Includes Mounting Hardware
  • Item Door Push Plate
  • Length 20"
  • Material Stainless Steel
  • Width 4"
  • Mounting Surface Mount Screws
  • Projection 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list