Skip Content
PUSH PLATES,BRASSGRIP,,4 X16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH PLATES,BRASSGRIP,,4 X16 IN

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGN3
  • Mfr. Model # 2RGN3
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 1106
  • Shipping Weight 2.45 lbs

Technical Specs

  • Includes Mounting Hardware
  • Length 16"
  • Finish Polished
  • Item Door Push Plate
  • Material Brass
  • Width 4"
  • Mounting Surface Mount Screws
  • Projection 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list