Skip Content
PUSH PLATES,ALUMINUM DULL,3 1/2 X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH PLATES,ALUMINUM DULL,3 1/2 X1

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGK9
  • Mfr. Model # 2RGK9
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 1106
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Door Push Plate
  • Finish Dull
  • Includes Mounting Hardware
  • Length 15"
  • Material Aluminum
  • Width 3-1/2"
  • Mounting Surface Mount Screws
  • Projection 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list