Skip Content
PUSH ON HOSE BARB,1/4 IN ID X 1/4 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH ON HOSE BARB,1/4 IN ID X 1/4 M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5A252
  • Mfr. Model # 5A252
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Thread Size 1/4"-18
  • Material Brass
  • Item Push On Hose Fitting
  • Fitting Style Straight
  • Thread Type (M)NPT
  • For Hose I.D. 1/4"
  • Max. Working Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list