Skip Content
PUSH LOK HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH LOK HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE801-16GRA-RL
  • Mfr. Model # 801-16GRA-RL
  • UNSPSC # 40141504
  • CATALOGUE PAGE # 3141
  • Shipping Weight 0.37 lbs

Product Details

Temperature Range: air: 70 deg C (158 deg F), water: 85 deg C (185 deg F), oil: -40 deg C to 125 deg C (-40 deg F to 254 deg F). Tube: synthetic rubber. Reinforcement: one fiber braid. Cover: synthetic rubber, MSHA accepted. Cover Colour: gray (also avail

Technical Specs

  • Min. Bend Radius (In.) 10
  • Hose Outside Dia. (In.) 1.28
  • Application Pneumatic, Petroleum Base Hydraulic Fluid, Lubricating Oils, Antifreeze Solutions
  • Hose Inside Dia. (In.) 1
  • Item Hose
  • Cover Material Synthetic Rubber
  • Temp. Range (F) -40 Degrees - 254 Degrees
  • Reinforcement One Fibre Braid
  • Standards MSHA
  • Tube Material Synthetic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list