Skip Content
PUSH LOCK KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH LOCK KEYED ALIKE

LOCK CORP OF AMERICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ECA9
  • Mfr. Model # 4ECA9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Body - Unfinished Zinc Die Cast
  • For Door Thickness (In.) 1-1/8
  • Head Dia. (In.) 1/2
  • Includes 2 Bolts, 2 Nuts, Locking Plate
  • Item Push Lock Keyed Alike #0205
  • Number of Pins 4
  • Package Quantity 1
  • Type 3400 Push Lock Keyed Alike #0205
  • Key Number 205
  • Mounting Hole Dia. (In.) 1/8
  • Max. Latching Distance (In.) 15/32
  • Unlock Turn Direction Right
  • Unlocking Radius (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list