Skip Content
PUSH IN RIVET,STD,1/4 IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH IN RIVET,STD,1/4 IN,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXT4
  • Mfr. Model # 4FXT4
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Item Push In Rivet
  • Colour Black
  • Package Quantity 20
  • Temp. Range (F) -40 to 185
  • Hole Size 1/4"
  • Characteristics Locking
  • Grip Range 0.110 to 0.560"
  • Rivet Length 0.800"
  • Head Dia. 0.700"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list