Skip Content
PUSH IN RIVET,STD,0.200 IN,PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH IN RIVET,STD,0.200 IN,PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GXL5
  • Mfr. Model # 4GXL5
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Item Push In Rivet
  • Colour Off-White
  • Temp. Range (F) -40 to 185
  • Grip Range 0.121
  • Package Quantity 40
  • Hole Size 0.200
  • Head Dia. 0.468
  • Characteristics Locking
  • Head Height 0.053
  • Rivet Dia. 0.238"
  • Rivet Length 0.324"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list