PUSH IN RIVET,KEYHOLE,3/16 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSH IN RIVET,KEYHOLE,3/16 IN,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXV3
  • Mfr. Model # 4FXV3
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Off-White
  • Item Push In Rivet
  • Package Quantity 25
  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Grip Range 0.250
  • Temp. Range (F) -40 to 185
  • Hole Size 0.187
  • Characteristics Reusable
  • Head Dia. 0.312
  • Head Height 0.056
  • Rivet Length 0.579"
  • Rivet Dia. 0.243"
  • Rivet Head Style Round
  • Rivet Body Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list