Skip Content
PUSH IN RIVET,KEYHOLE,1/4 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH IN RIVET,KEYHOLE,1/4 IN,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXW6
  • Mfr. Model # 4FXW6
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Colour Off-White
  • Item Push In Rivet
  • Package Quantity 25
  • Temp. Range (F) -40 to 185
  • Characteristics Reusable
  • Grip Range 0.375
  • Hole Size 0.250
  • Head Dia. 0.500
  • Head Height 0.049"
  • Rivet Length 0.798"
  • Rivet Dia. 0.317"
  • Rivet Head Style Round
  • Rivet Body Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list