Skip Content
PUSH IN RIVET,KEYHOLE,1/4 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH IN RIVET,KEYHOLE,1/4 IN,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXV2
  • Mfr. Model # 4FXV2
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Off-White
  • Item Push In Rivet
  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Package Quantity 25
  • Hole Size 0.250
  • Characteristics Reusable
  • Grip Range 0.187
  • Temp. Range (F) -40 to 185
  • Head Dia. 0.500
  • Head Height 0.063
  • Rivet Length 0.621"
  • Rivet Dia. 0.319"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list