Skip Content
PUSH IN RIVET,ARROW,0.255 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH IN RIVET,ARROW,0.255 IN,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXU6
  • Mfr. Model # 4FXU6
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Item Push In Rivet
  • Grip Range 0.125 to 0.187"
  • Temp. Range (F) -40 to 185
  • Characteristics Reusable
  • Hole Size 0.255"
  • Package Quantity 25
  • Head Dia. 0.484"
  • Colour Off-White
  • Rivet Length 0.575"
  • Head Height 0.060"
  • Rivet Dia. 0.290"
  • Rivet Body Material Nylon
  • Rivet Head Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list