Skip Content
PUSH IN RIVET,ARROW,0.255 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH IN RIVET,ARROW,0.255 IN,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXU3
  • Mfr. Model # 4FXU3
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Colour Off-White
  • Item Push In Rivet
  • Package Quantity 25
  • Grip Range 0.125 to 0.250"
  • Hole Size 0.255"
  • Temp. Range (F) -40 to 185
  • Characteristics Reusable
  • Rivet Material Nylon
  • Head Type Round
  • Head Dia. 0.500"
  • Head Height 0.050"
  • Rivet Type Arrow
  • Rivet Dia. 0.280"
  • Rivet Length 0.630"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List