Skip Content
PUSH IN RIVET,ARROW,0.187 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH IN RIVET,ARROW,0.187 IN,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXU2
  • Mfr. Model # 4FXU2
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Push In Rivet
  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Colour Off-White
  • Grip Range 0.062 to 0.125"
  • Package Quantity 25
  • Temp. Range (F) -40 to 185
  • Characteristics Reusable
  • Hole Size 0.187"
  • Head Dia. 0.360"
  • Head Height 0.060"
  • Rivet Dia. 0.225"
  • Rivet Length 0.400"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list