PUSH IN RIVET,RATCH,0.281 IN,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSH IN RIVET,RATCH,0.281 IN,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXT8
  • Mfr. Model # 4FXT8
  • UNSPSC # 31162202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Package Quantity 20
  • Colour Off-White
  • Temp. Range (F) -40 to 185
  • Item Push In Rivet
  • Grip Range 0.235 to 0.297"
  • Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
  • Characteristics Locking
  • Head Dia. 0.406"
  • Hole Size 0.281"
  • Rivet Length 0.218"
  • Rivet Head Style Round
  • Rivet Body Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list