Skip Content
PUSH-IN CONNECTOR, 3-PORT, BLUE, PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH-IN CONNECTOR, 3-PORT, BLUE, PK

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VYJ7
  • Mfr. Model # 5VYJ7
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Wire Connector
  • Height 0,45"
  • Colour Blue
  • Connector Type 3 Port
  • Length 0.78"
  • Wire Type Copper - solid and stranded, Stranded tin-bonded copper
  • Max. Voltage 600
  • Description/Special Features Polycarbonate housing with ergonomic grip
  • Standards UL 774A, CSA LR9706
  • Wire Range 14 - 10 AWG Solid, 14 - 10 AWG Stranded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list