PUSH IN CONNECTOR,2 PORT,RED,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSH IN CONNECTOR,2 PORT,RED,PK 500

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKL5
  • Mfr. Model # 5EKL5
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.36 lbs

Technical Specs

  • Height 0,38"
  • Colour Red
  • Connector Type 2 Port
  • Item Connector
  • Length 0.78"
  • Wire Type Copper - solid and stranded, Stranded tin-bonded copper
  • Description/Special Features Polycarbonate housing with ergonomic grip
  • Max. Voltage 600
  • Standards UL Listed, CSA Certified
  • Wire Range 20 - 12 AWG Solid, 18 - 12 AWG Stranded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list