PUSH CONNECT ICE MAKER KIT,POLY,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSH CONNECT ICE MAKER KIT,POLY,1/4

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F368
  • Mfr. Model # 18F368
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Application Ice Makers, Filtration, Humidifiers, Evaporation Coolers
  • Features Twist Lock
  • Item Push Connect Ice Maker Kit
  • Includes Fittings and Tubing
  • Length (In.) 15
  • Max. Working Pressure (PSI) 250
  • Material of Construction Polysulfone
  • Package Quantity 1
  • Outside Dia. (In.) 1/4
  • Pipe Dia. (In.) 1/4
  • Outlet (In.) 1/8
  • Inlet Type Push Fit
  • Standards NSF/ANSI 61
  • Operating Temp. (F) 73.4
  • Inlet Size (In.) 1/8
  • Outlet Type Push Fit
  • Inner Core Polysulfone
  • Nut Material Plastic
  • Compliance AB1953
  • Water Connector Inlet Size (In) 1/8
  • Water Connector Inlet Type Push Fit
  • Water Connector Outlet Size (In) 1/8
  • Water Connector Outlet Type Push Fit
  • Supply Stop Inlet Size (In) 1/8
  • Supply Stop Outlet Size (In) 1/8
  • Supply Stop Outlet Type Push Fit
  • Supply Stop Inlet Type Push Fit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list