PUSH BUTTON SWITCH,MAINTAINED CONTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON SWITCH,MAINTAINED CONTA

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWT9
  • Mfr. Model # 1XWT9
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • HP 1/3
  • Item Miniature Push Button Switch
  • Colour Black
  • Number of Connections 2
  • Contact Form SPST
  • Recommended Use Household Appliances, Lamps, and Motor Controls
  • Switch Function On/Off
  • Operating Temp. Range 32 Degrees - 185 Degrees F
  • Stem Length 0.5"
  • Terminals 6" Wire Lead
  • Mounting Hole 1/2" Dia.
  • DC Contact Rating 8 A @ 125 VDC, 4 A @ 250 VDC
  • Standards UL Recognized/ CSA
  • Stem Dia. and Thread Size 15/16
  • AC Contact Rating 8A @ 125V, 4A @ 250V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list