Skip Content
PUSH BUTTON RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON RED

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR3RH13
  • Mfr. Model # 9001KR3RH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Action Momentary
  • Colour Red
  • Number of Operators 1
  • Item Push Button, Complete Unit
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Standards UL Type 4 and 13
  • Type of Operator No Guard
  • Features Finger-Safe Terminals
  • Material Metal
  • Legend No Legend
  • Contact Form 1NO/1NC
  • Bezel Chrome Plated Zinc Die Cast
  • Terminal Connection Pressure Plate
  • Head Material Metal
  • IP Rating 66
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list