Skip Content
PUSH BUTTON RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON RED

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001K2L1RH13
  • Mfr. Model # 9001K2L1RH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Action Momentary
  • Colour Red
  • Item Push Button, Complete Unit
  • Size 30mm
  • Contact Type 1NO/1NC
  • Number of Operators 1
  • Legend Markings -
  • Standards UL Types 4 and 13
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Voltage 120VAC
  • Type of Operator No Guard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list