Skip Content
PUSH BUTTON  PUSH ON - PUSH OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON PUSH ON - PUSH OFF

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BH5
  • Mfr. Model # ZB4BH5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Accessory Group B
  • Colour Yellow
  • Action Maintained
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Type of Operator Extended Button
  • Item Push Button Operator
  • Standards UL, CSA, CE, RoHS
  • Legend No Legend
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list