PUSH BUTTON  PUSH ON - PUSH OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON PUSH ON - PUSH OFF

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BH4
  • Mfr. Model # ZB4BH4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Accessory Group B
  • Action Maintained
  • Colour Red
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Size 22mm
  • Type of Operator Extended Button
  • Item Push Button Operator
  • Legend No Legend
  • Standards UL, CSA, CE, RoHS
  • Head Material Aluminum-Zinc Alloy
  • Basic Material Metal
  • IP Rating 66
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list