PUSH BUTTON LOCKOUT,30MM BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSH BUTTON LOCKOUT,30MM BASE

STOPOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD220
  • Mfr. Model # KDD220
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear
  • Material Plastic, Aluminum
  • Item Push-Button Lockout
  • Max. Number of Padlocks 1
  • Fits 30 mm Buttons
  • Overall Dimensions 2-1/8" x 2-1/8" x 2-1/4"
  • Padlock Shackle Max. Dia. 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list