Skip Content
PUSH BUTTON,ILLUMINATED,30MM,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON,ILLUMINATED,30MM,YELLOW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR9P1YH13
  • Mfr. Model # 9001KR9P1YH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Contact Type 1NO/1NC
  • Action Maintained
  • Item Push Button, Complete Unit
  • Colour Yellow
  • Number of Operators 1
  • Size 30mm
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Standards UL Type 4
  • Type of Operator 1-5/8" Screw On Plastic Mushroom Head
  • Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list