Skip Content
PUSH BUTTON HEAD C/W GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON HEAD C/W GUARD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BA26
  • Mfr. Model # ZB4BA26
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accessory Group B
  • Action Momentary
  • Size 22mm
  • Colour Black
  • Type of Operator Guarded
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Item Push Button Operator
  • Legend No Legend
  • Standards UL, CSA, CE, RoHS
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list