PUSH BUTTON DIVERTER STEMBRASS,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON DIVERTER STEMBRASS,CHRO

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10N716
  • Mfr. Model # 10N716
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Chrome
  • For Use With Delta Single Handle Tub Faucets
  • Item Push Button Diverter Stem
  • Material of Construction Brass
  • Sub-Category Stems and Cartridges
  • Length (In.) 3-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list