Skip Content
PUSH BUTTON,BLACK,CHROME,22MM,1NO/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTON,BLACK,CHROME,22MM,1NO/1

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDXB4BA25
  • Mfr. Model # XB4BA25
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Assembled Push Button
  • Action Momentary
  • Colour Black
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13, (IEC IP65)
  • Type of Operator Flush/Full Guard
  • Standards UL, CSA and CE
  • Material Metal
  • Number of Operators 1
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Metal
  • Head Material Metal
  • IP Rating 65
  • NEMA Contact Rating Designation A600/Q600
  • Contact Rating 10A @ 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list