Skip Content
PUSH BUTTOM 30MM DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BUTTOM 30MM DIA

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR1BH5
  • Mfr. Model # 9001KR1BH5
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Action Momentary
  • Item Push Button, Complete Unit
  • Size 30mm
  • Number of Operators 1
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Type of Operator Full Guard
  • Standards UL
  • Features Finger-Safe Terminals
  • Material Metal
  • Legend No Legend
  • Contact Form 1NO
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Die Cast Aluminum
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list