Skip Content
PUSH BROOM W/ HNDL,SYNTHETIC/PP,65I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSH BROOM W/ HNDL,SYNTHETIC/PP,65I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L293
  • Mfr. Model # 12L293
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.42 lbs

Technical Specs

  • Item Push Broom with Handle
  • Handle Colour Red
  • Block Material Hardwood
  • Broom Handle Length 60"
  • Bristle Color Gray/Burgundy
  • Broom Handle Diameter 1-1/8"
  • Bristle Material Flagged Synthetic/Polypropylene Center Fill
  • Trim Length 3"
  • Broom Handle Material Aluminum
  • Block Size 24"
  • Broom Width 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List