Skip Content
PUSH BROOM,TAMPICO,SMOOTH SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUSH BROOM,TAMPICO,SMOOTH SURFACE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4KNA2
  • Mfr. Model # 4KNA2
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Block Material Lacquered Hardwood
  • Item Push Broom
  • Block Size 16"
  • Trim Length 3"
  • Bristle Material Tampico
  • Bristle Color Black
  • Acid Resistant Yes
  • Color Coding System No
  • Chemical Resistant Yes
  • Broom Width 16"
  • Broom Application Semi-Smooth
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list