PUSH BROOM,STIFF POLYMER,HRDWD BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUSH BROOM,STIFF POLYMER,HRDWD BLK

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ZD25
  • Mfr. Model # 8ZD25
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Push Broom
  • Trim Length 4"
  • Block Size 18"
  • Broom Handle Material Steel
  • Features Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle
  • For Use With Mfr. No. 601
  • Includes Braced Handle
  • Series Heavy Duty Push Brooms
  • Bristle Color Gray
  • Chemical Resistant Yes
  • Acid Resistant No
  • Color Coding System No
  • Broom Handle Diameter 1"
  • Broom Handle Length 60"
  • Broom Application Rough
  • Broom Handle Tip Material Polypropylene
  • Broom Connection Type Nylon Thread w/Polymer Brace
  • Broom Grade Heavy-Duty
  • Sweep Face 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list