Skip Content
PUSH BROOM,STIFF POLYMER,HRDWD BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUSH BROOM,STIFF POLYMER,HRDWD BLK

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CNK6
  • Mfr. Model # 8CNK6
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Push Broom
  • Block Size 24"
  • Block Material Hardwood
  • Bristle Material Stiff Polymer
  • Trim Length 4"
  • Broom Width 24"
  • Broom Handle Material Wood
  • Handle Colour Natural
  • Series Industrial-Grade Assembled Push Brooms
  • Features Handle Grip, Hanger Hole, Ergonomic Grip, Clear Lacquer Finish on Hardwood Handle, Propylene Broom Block
  • Bristle Color Gray
  • Chemical Resistant Yes
  • Acid Resistant No
  • Color Coding System No
  • Broom Application Rough
  • Broom Handle Diameter 1"
  • Broom Handle Length 60"
  • Broom Handle Tip Material Polypropylene
  • Broom Connection Type Nut and Bolt w/Polymer Brace
  • Broom Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list