Skip Content
PUSH BROOM,SOFT POLYMER,HRDWD BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUSH BROOM,SOFT POLYMER,HRDWD BLK

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WT18
  • Mfr. Model # 9WT18
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Block Material Hardwood
  • Block Size 24"
  • Item Push Broom
  • Broom Handle Material Wood
  • Trim Length 3"
  • Bristle Material Soft Polymer
  • Broom Width 24"
  • Handle Colour Natural
  • Features Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle
  • Series Industrial-Grade Assembled Push Brooms
  • Bristle Color Black
  • Acid Resistant No
  • Chemical Resistant Yes
  • Color Coding System No
  • Broom Application Smooth
  • Broom Handle Length 60"
  • Broom Handle Diameter 1"
  • Broom Handle Tip Material Polypropylene
  • Broom Grade Light-Duty
  • Broom Connection Type Nut and Bolt w/Polymer Brace

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list